Beli rj45 cable tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOYAFA Wire TrackerDeskripsi:Wire Tracker NF-801Wire Tracker NF-801 is a MUST item for telephone and LAN installers. With Wire Tracker NF-801 you can easily find target wire in a bunch of cables on net bar or on router. Indicator beeper has volume control, and included earphone is handy when working in noisy environment. Wire Tracker NF-801 can also work as a cable tester. It can test continuity of RJ11 and RJ45 wires. Two 9V batteries and carry case are included.Package Contents :1x NF801B Wire Tracker1x Earphone1x 6" RJ11 to RJ11 Jumper1x 6" RJ45 to RJ45 Jumper2x DC9V Battery1x Carry caseatribut:
- Supported Cables: UTP / STP RJ45 / RJ11 / Metal Cable
- Supported Test: Shielded and Unshielded RJ45 (8P8C)
- Tone Frequency (Hz): 200
- Max. Working Current (mA): less than 10
- Volume Regulate Function: Audio Volume Level control
- Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Dimensions (LxWxD) (mm): 150x37x20
- Earjack: 1
- LED Light Display: Wiremap, tone, tracing
- Max. Signal Voltage (V): 8
- Maximum Distance of Transmission (km): up to 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Receiver Dimensions (LxWxD) (mm): 122x45x23
- Receiver Frequency (kHz): 200
- Receiver Max. Working Current (mA): less than 30
- Tone Mode: 2 tone, adjustable
- Voltage Protection (V): AC 60/DC 42
- GoldTool RJ45/BNC/USB Cable TesterDeskripsi:Detachable module for testing two remote points. Open/Short wiring test. Connected wires display. No connection / No terminator indication. Wrong connection / Non-parallel connection display.BNC terminator 25Ω/ 50Ω indication.Battery good or battery low indication.Ethernet 10BASE-2 terminator value detection.Easily visible LED display provides operation status.Fast reaction during test process.Palm size with carrying bag.atribut:
- BNC Terminator (Ω): Indication 25/50
- Maximum Cable Length (ft): 600 (RJ-45/RJ-11/BNC)
- JAKEMY LAN Cable Tester TestDeskripsi:Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
- Joinwit Handheld Optical Power Meteratribut:
- Size (cm): 23.5x16x8
- Wavelength (nm): 800-1700
- Detector: InGaAs
- Measurement Range (dBm): -70 to +6
- Uncertainty: ±5%
- Calibrated Wavelength (nm): 850, 980, 1300, 1310, 1490, 1550
- Battery operating time: 240 Hours With 1.5V Battery (3)
- Operating Temperature (°C): -10 to +60
- Optical Connector: FC (Interchangeable SC,ST)/As Well As 2.5mm Universal
- Power Supply: Alkaline Battery (3 AA 1.5V Batteries)
- Relative Humidity: 0 to 95% (Non-condensing)
- Resolution (dB): 0.01
- Storage Temperature (°C): -25 to +70
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- KRISBOW Tang CrimpingDeskripsi:Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Type: Crimping Plier
- Material: Steel
- Handle: Plastic
- TEKIRO Cable Stripper Pliers Automatic (Pengups Kabel)Deskripsi:Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-Vatribut:
- Size (inch): 8
- Tension Knob Micro Adjust (AWG/mm²): 30/0.05
- Dimension 1 (mm): 205
- Dimension 2 (mm): 48
- Dimension 3 (mm): 52
- Dimension 4 (mm): 152
- TEKIRO Crimping Pliers 3in1 (Tang Crimping)Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- Tenmars LAN Cable TesterDeskripsi:Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.atribut:
- Display: LED
- Connectors: RJ-45 (8P8C) input/output
- Power Source: 9V 006P battery
- Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
- Remote Terminators: Sequence number#1
- Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
- Dimension (LxWxH) (mm): 130x56x38
- Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
- NOYAFA Cable Tester Digital Network CoaxDeskripsi:Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphone
- Bside Wire TrackerDeskripsi:Wire Tracker versi anti interference dari BSIDEAlat multi fungsi untuk cek kabel jaringan komunikasi seperti Ethernet, LAN, dan telepon.Package Includes: 1 x FWT81 Transmitter 1 x FWT81 Receiver 1 x Clip Adapter Cable 1 x RJ11 Adapter Cable 1 x Carrying Case 1 x User Manualatribut:
- Altitude: Less than 2000m
- Distance of emitting signal: >300m
- Anti-explosion rating: IP40
- Operating Temperature and Relative Humidity (°C): 0-40 , max 80% (non-condensing)
- Storage Temperature & Relative Humidity: -10 - 50°C , max 80% (non-condensing)
- Safety Class: IEC61010-1 600V CAT III, pollution class II
- NOYAFA POE CheckerDeskripsi:POE Checker NF-488 can be used to test the information of the standard PoE device, such as af\at standard, power supply voltage, power supply polarity, and crossover mode. It also can be used to check the short circuit, crossover and open circuit status in the network cable with the far end. Also, can be used to test the power consumed by DC appliances.Package Content :1x Emitter1x Remote Unit3x AAA Batteries1x Network Cable1x User Manual1x Carry caseatribut:
- Indicator: LCD 128x64mm, with backlight
- Cable Type: CAT5, CAT6
- Check UTP/STP Cable: Yes
- Cable Short Indicate: Yes
- Max. Testing Range (m): 600
- Wire Mapping: Emitter + Remote emitter + Switch/router
- Current Test Range (A): 0-3
- PoE Output Interface: Yes
- PoE Standard Identify: 802.3af/at (standard / non-standard)
- PoE Test Range (V): DC5-60, POE switch
- PoE Test Range Power (W): 0-18
- Power Test Range (W): 0-180
- Remote Input Voltage Protection (V): DC48
- Remote Port: RJ45
- Voltage Test Range (V): DC 0-60
- Joinwit Optical Power Meteratribut:
- Size (cm): 23.5x16x8
Daftar Harga rj45 cable tester Terbaru October 2026
| NOYAFA Wire Tracker | Rp1.299.900 |
| GoldTool RJ45/BNC/USB Cable Tester | Rp559.900 |
| NOYAFA Penguji Kabel Digital | Rp1.799.900 |
| JAKEMY LAN Cable Tester Test | Rp169.900 |
| Joinwit Handheld Optical Power Meter | Rp999.900 |
| D-Link Switch 24 Port UTP 10/100Mbps Websmart (Switch Cerdas) | Rp4.799.900 |
| Pro'sKit Mini Lan Cable Tester | Rp339.900 |
| KRISBOW Tang Crimping | Rp549.900 |
| TEKIRO Pliers Set (Tang Set Otomotif) | Rp389.900 |
| TEKIRO Cable Stripper Pliers Automatic (Pengups Kabel) | Rp309.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/9zP105696359-1.jpg)


/i4P106851652-2.jpg)
/kvP105678751-2.jpg)
/kdP105678733-3.jpg)
/jdP103684697-2.jpg)
/9zP101000359-4.jpg)
/a0P101000360-7.jpg)
/9yP101000358-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)